Skip Content

Half Safety Glasses close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half Safety Glasses

GRAINGER APPROVED VENDOR

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignHalf 
  • Lens MaterialPolycarbonate 
  • SizeUniversal 
  • UV Protection99.9% 
BrandGRAINGER APPROVED VENDOR 
Lens Color
Please Select
Lens Coating
Please Select
Frame Color
Please Select
Frame Material
Please Select
Temple Color
Please Select
Standards
Please Select
Includes
Please Select
Item #Lens ColorLens CoatingFrame ColorFrame MaterialTemple ColorStandardsAvailabilityPrice Qty
8ERL2ClearUncoatedGun Metal GrayMetalGun Metal GrayANSI Z87.1-2003

$23.55 / each

9EW99GrayScratch-ResistantRed/White/Blue

Typically in Stock

$7.88 / each

8ERL3Indoor/OutdoorUncoatedGun Metal GrayMetalGun Metal GrayANSI Z87.1-2003

Typically in Stock

$27.00 / each

9MLV0SmokeUncoatedGun Metal GrayMetalGun Metal GrayANSI Z87.1-2003

Typically in Stock

$23.55 / each

8TY56YellowUncoatedGun Metal GrayMetalGun Metal GrayANSI Z87.1-2003

Typically in Stock

$23.55 / each

Adding More Products