Skip Content

Hygiene Monitoring Meter,Multiline LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hygiene Monitoring Meter, Multiline LCD

Price $3,620.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GDX7
  • Mfr. Model # G-SSP
  • UNSPSC # 42211616
  • Catalog Page # 1704
  • Shipping Weight 2.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ATP Hygiene Monitoring System
SystemSURE Plus™ luminometer verifies in real time that cleaning procedures are working. Simple 3-step test measures ATP (adenosine triphosphate) to determine the hygienic status of surfaces and water. Lightweight handheld unit self-calibrates at start-up; stores 2000 results. For use in food industry, hospitals, restaurants, supermarkets, and other areas where rapid detection of contamination is critical. Use with No. 5GDX8 Ultrasnap™ ATP Sampling Swab, which contains a liquid-stable reagent for accurate and reproducible results. 12-month shelf life; sold separately.

View More

Technical Specs

  • Item Hygiene Monitoring Meter
  • Detects Down to 1 Femtomole of ATP
  • Number of Stored Sample Plans 250
  • Number of Results Stored 2000
  • Display Multiline LCD
  • Power Source (2) AA Batteries
  • Includes (2) AA Batteries, Owners Manual, Software Communication Cord
  • Manufacturers Warranty Length 1year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.