Skip Content

Retrofit Kit,Toilet,Top Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Retrofit Kit, Toilet, Top Mount

Price $397.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 28DU05
  • Mfr. Model # HB8RFKC-C
  • UNSPSC # 40141609
  • Catalog Page # N/A
  • Shipping Weight 6.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Toilet
  • Converts Manual to Automatic
  • Power Source (4)AA Batteries
  • Mounting Position Top
  • Gallons per Flush 1.6
  • Pressure Range 10 to 125 psi
  • Battery Life 400,000 Flushes
  • Sensor Range 0" to 32"
  • Depth 3-1/2"
  • Height 7-1/2"
  • Length 5-1/2"
  • Finish Chrome
  • Manufacturers Warranty Length 3 yr.
  • Standards ASSE, ANSI, ADA
  • For Use With Sloan(R), Zurn(R), and Toto(R) Flushometers
  • Includes (4)C Batteries and Installation Tools
  • Green Environmental Attribute Product Contributes to Reducing Water Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.