Skip Content

 
Flush Valve Retrofit Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flush Valve Retrofit Kit

Technical Specs

  • Item Flush Valve Retrofit Kit 
  • Converts Manual to Automatic 
  • Power Source (4)AA Batteries 
  • Mounting Position Top 
  • Height 7-1/2" 
  • Length 5-1/2" 
Fixture Type
Please Select
Gallons per Flush
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HYDROTEK 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Fixture Type
Gallons per Flush
Price
Qty
Please use Qty box to add item(s) to cart.
HB8RFKC-C
Toilet
1.6

$397.00 / each

Enter location to check availability
Catalog Page #  NA

Price $397.00 / each

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Toilet
  • Converts Manual to Automatic
  • Power Source (4)AA Batteries
  • Mounting Position Top
  • Gallons per Flush 1.6
  • Height 7-1/2"
  • Length 5-1/2"
HB8RFKC-U
Urinal
1.0

$397.00 / each

Enter location to check availability
Catalog Page #  NA

Price $397.00 / each

Technical Specs

  • Item Flush Valve Retrofit Kit
  • Fixture Type Urinal
  • Converts Manual to Automatic
  • Power Source (4)AA Batteries
  • Mounting Position Top
  • Gallons per Flush 1.0
  • Height 7-1/2"
  • Length 5-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More