Skip Content

 
Bathroom Faucet, Zinc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bathroom Faucet, Zinc


Technical Specs

  • ItemBathroom Faucet 
  • Faucet OperationSensor 
  • Handle TypeSensor 
  • Flow Rate0.5 gpm 
  • Number of Holes
  • Mounting Hole Center to CenterSingle Hole 
  • Body MaterialZinc 
  • ADA CompliantYes 
  • Drain TypeNone 
  • Mounting TypeDeck 
  • For Drinking Water ApplicationsLow Lead Compliant 
Number of Handles
Please Select
Connection
Please Select
Faucet Spout
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • HYDROTEK 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Handles
Connection
Faucet Spout
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
HB-5000E
3/8"
Rigid

$428.25 / each

Enter location to check availability
Faucet,Zinc, Vandal Resistant,None,Deck
Catalog Page #  NA

Price $428.25 / each

Technical Specs

  • ItemBathroom Faucet
  • Faucet OperationSensor
  • Handle TypeSensor
  • Connection3/8"
  • Flow Rate0.5 gpm
  • Number of Holes1
  • Mounting Hole Center to CenterSingle Hole
  • Body MaterialZinc
  • Faucet SpoutRigid
  • ADA CompliantYes
  • Drain TypeNone
  • Mounting TypeDeck
  • For Drinking Water ApplicationsLow Lead Compliant
HB-5000E-LR
0
3/8" Compression
Standard
Certified Low Lead Compliant

$597.50 / each

Enter location to check availability
Faucet,Sensor,0.5 gpm,Zinc,Deck
Catalog Page #  NA

Price $597.50 / each

Technical Specs

  • ItemBathroom Faucet
  • Faucet OperationSensor
  • Number of Handles0
  • Handle TypeSensor
  • Connection3/8" Compression
  • Flow Rate0.5 gpm
  • Number of Holes1
  • Mounting Hole Center to CenterSingle Hole
  • Body MaterialZinc
  • Faucet SpoutStandard
  • ADA CompliantYes
  • Drain TypeNone
  • Mounting TypeDeck
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More