Skip Content

Concrete Foundation Repair,50 lb,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Concrete Foundation Repair, 50 lb, Gray

HYDROPLUG

Price: $124.70 / each

Please sign in or register to access lists

  • Item # 15F531
  • Mfr. Model # C121
  • UNSPSC # 31201606
  • Catalog Page # 3111
  • Shipping Weight 52.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemConcrete Foundation Repair Leak Stop, Anchoring
  • ColorGray
  • Number of Components1
  • Size50 lb.
  • Container TypePail
  • Coverage12.5 sq. ft.
  • VOCNot Specified
  • Flash PointGreater Than 212 Degrees F
  • Application Time1 to 2 min.
  • Dry Time1 hr.
  • Dry Time Recoat24 hr.
  • Dry Time Tack Free1 hr.
  • Functional Cure1 hr.
  • Adheres ToConcrete
  • ApplicationStop Active Leaks, Plug Holes, Repair Foundation Walls, Anchor Equipment and Machinery and For Other Fast Turnaround Patching and Repair Projects From 3/4" to 3"
  • CharacteristicsNon-Flammable, Non-Combustable, Dries to A Durable, Hard Finish, Hydraulic
  • Includes50 lb. of Hydro Plug Patching, Anchoring and Leak Stopping Mortar
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.