Skip Content

Pressure Washer Wand,40 In,4000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Washer Wand, 40 In, 4000 psi

Price $125.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ELY9
  • Mfr. Model # 28450
  • UNSPSC # 47121903
  • Catalog Page # 1719
  • Shipping Weight 4.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavy-duty, 90° pivot nozzle wand offers comfortable hand positioning to reduce user fatigue.

View More

Technical Specs

  • Item Pressure Washer Wand
  • Length 40"
  • Max. Pressure 4000 psi
  • Max. Flow 10.0 gpm
  • Inlet 1/4" MNPT
  • Outlet 1/4" Q.C.
  • Max. Fluid Temp. 300 Degrees F
  • Material Stainless Steel
  • For Use With Pressure Washers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about Wnad is loaded.
Additional information about Wnad could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The wand is to be used with a regular trigger. It fits 1/4 inch power washer gun fittings. Hopefully the link below works and is helpful.
http://www.hydetools.com/products/40-chrome-plated-pivot-nozzle-wand-gas-pressure-washers-14-style
6 months ago
by
Read all my Q&A
 
Please wait while more information about Komelon Product Expert is loaded.
Additional information about Komelon Product Expert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:59:01.502-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ELY9, prod, sort_default
1 of 1
  • 2016-02-06 T19:59:01.504-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ELY9, prod, sort_default
1 of 1