Skip Content

 
Walk Behind Concrete Saw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Walk Behind Concrete Saw

Technical Specs

  • Item Walk Behind Concrete Saw 
Power Source
Please Select
Blade Dia.
Please Select
Arbor Size
Please Select
Depth of Cut
Please Select
Engine Brand
Please Select
HP
Please Select
Fuel Capacity
Please Select
Tool Weight
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Power Source
Blade Dia.
Arbor Size
Depth of Cut
Engine Brand
HP
Fuel Capacity
Tool Weight
Price
Qty
Please use Qty box to add item(s) to cart.
FS 309
4 Cycle Gasoline Engine
14"
1"
4-5/8"
Robin
8.5
1.59 gal.
112 lb.

$2,123.00 / each

Enter location to check availability
Catalog Page #  901 

Price $2,123.00 / each

Technical Specs

  • Item Walk Behind Concrete Saw
  • Power Source 4 Cycle Gasoline Engine
  • Blade Dia. 14"
  • Arbor Size 1"
  • Depth of Cut 4-5/8"
  • Engine Brand Robin
  • HP 8.5
  • Fuel Capacity 1.59 gal.
  • Tool Weight 112 lb.
FS 400
4 Cycle Gasoline Engine
18"
1"
6-5/8"
Honda
11.7
1.72 gal.
206 lb.

$2,500.00 / each

Enter location to check availability
Catalog Page #  901 

Price $2,500.00 / each

Technical Specs

  • Item Walk Behind Concrete Saw
  • Power Source 4 Cycle Gasoline Engine
  • Blade Dia. 18"
  • Arbor Size 1"
  • Depth of Cut 6-5/8"
  • Engine Brand Honda
  • HP 11.7
  • Fuel Capacity 1.72 gal.
  • Tool Weight 206 lb.
FS 520
4 Cycle Gasoline Engine
20"
1"
7-5/8"
Honda
20.8
1.72 gal.
325 lb.

$7,400.00 / each

Enter location to check availability
Catalog Page #  901 

Price $7,400.00 / each

Technical Specs

  • Item Walk Behind Concrete Saw
  • Power Source 4 Cycle Gasoline Engine
  • Blade Dia. 20"
  • Arbor Size 1"
  • Depth of Cut 7-5/8"
  • Engine Brand Honda
  • HP 20.8
  • Fuel Capacity 1.72 gal.
  • Tool Weight 325 lb.
966844805
4 Cycle Gasoline Engine
6"
Triangle
1-1/2"
Robin
4.5
1 gal.
78 lb.

$3,045.00 / each

Enter location to check availability
Catalog Page #  901 

Price $3,045.00 / each

Technical Specs

  • Item Walk Behind Concrete Saw
  • Power Source 4 Cycle Gasoline Engine
  • Blade Dia. 6"
  • Arbor Size Triangle
  • Depth of Cut 1-1/2"
  • Engine Brand Robin
  • HP 4.5
  • Fuel Capacity 1 gal.
  • Tool Weight 78 lb.
FS7000D26
Diesel Engine
26"
1"
10-5/8"
Deutz
74
10.6 gal.
2114 lb.

$37,093.00 / each

Enter location to check availability
Catalog Page #  NA

Price $37,093.00 / each

Technical Specs

  • Item Walk Behind Concrete Saw
  • Power Source Diesel Engine
  • Blade Dia. 26"
  • Arbor Size 1"
  • Depth of Cut 10-5/8"
  • Engine Brand Deutz
  • HP 74
  • Fuel Capacity 10.6 gal.
  • Tool Weight 2114 lb.
FS5000D3SP26
Diesel Engine
26"
1"
10-5/8"
Yanmar
48
7.8 gal.
1738 lb.

$32,582.00 / each

Enter location to check availability
Catalog Page #  901 

Price $32,582.00 / each

Technical Specs

  • Item Walk Behind Concrete Saw
  • Power Source Diesel Engine
  • Blade Dia. 26"
  • Arbor Size 1"
  • Depth of Cut 10-5/8"
  • Engine Brand Yanmar
  • HP 48
  • Fuel Capacity 7.8 gal.
  • Tool Weight 1738 lb.
FS5000D26
Diesel Engine
26"
1"
10-5/8"
Yanmar
48
7.8 gal.
1738 lb.

$27,068.00 / each

Enter location to check availability
Catalog Page #  NA

Price $27,068.00 / each

Technical Specs

  • Item Walk Behind Concrete Saw
  • Power Source Diesel Engine
  • Blade Dia. 26"
  • Arbor Size 1"
  • Depth of Cut 10-5/8"
  • Engine Brand Yanmar
  • HP 48
  • Fuel Capacity 7.8 gal.
  • Tool Weight 1738 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms