Skip Content

30" Walk Behind Concrete Saw, 48 HP Yanmar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

30" Walk Behind Concrete Saw, 48 HP Yanmar

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 40L678
  • Mfr. Model # FS 4800 D30
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 1493.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shift lever changes output speed of the gearbox. Features IntelliSealâ„¢ blade shaft, blade shaft tachometer, and electric tracking system for adjustments while cutting.

View More

Technical Specs

  • Item Walk Behind Concrete Saw
  • Blade Dia. 30"
  • Arbor Size 1"
  • Depth of Cut 12"
  • Engine Brand Yanmar
  • HP 48
  • Voltage 12.0
  • Tool Weight 1440 lb.
  • Length 56"
  • Width 34"
  • Height 51"
  • Application Concrete And Asphalt
  • Features High Blade Shaft HP
  • Includes Blade Wrench And Manuals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.