Skip Content

6" Walk Behind Concrete Saw, 4.5 HP Robin 4 Cycle Gasoline Engine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

6" Walk Behind Concrete Saw, 4.5 HP Robin 4 Cycle Gasoline Engine

Price $3,045.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ETR4
  • Mfr. Model # 966844805
  • UNSPSC # 23101512
  • Catalog Page # 901
  • Shipping Weight 91.0 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Walk Behind Concrete Saw
  • Power Source 4 Cycle Gasoline Engine
  • Blade Dia. 6"
  • Arbor Size Triangle
  • Depth of Cut 1-1/2"
  • Engine Brand Robin
  • HP 4.5
  • Fuel Capacity 1 gal.
  • Tool Weight 78 lb.
  • Length 48"
  • Width 18"
  • Height 36"
  • Application Light To Medium Duty Jobs, Decorative Cuts, Driveways, Parking Lots, Site Work, Residential, Light Commercial
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.