Skip Content

Power Cutter,2-Cycle Gasoline,Wet Cut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Cutter, 2-Cycle Gasoline, Wet Cut

Price $2,216.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ETP9
  • Mfr. Model # K760CNB
  • UNSPSC # 27112709
  • Catalog Page # 1007
  • Shipping Weight 30.25 lbs.
Country of Origin SwedenCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Cutter
  • Cutting TypeWet Cut
  • Blade Dia.9"
  • Arbor Size1"
  • Depth of Cut2-3/4"
  • Max. RPM4875
  • HP4.8
  • Motor Type2-Cycle Gasoline
  • Engine Displacement71cc
  • Engine BrandHusqvarna
  • Fuel Tank Capacity24.0 oz.
  • Tool Weight22.3 lb.
  • Length32-1/2"
  • Width10-1/4"
  • Height14-1/2"
  • ApplicationUse On Window And Door Openings, Cutting Pipes In PipeTrenches
  • FeaturesActive Air Filtration(TM), SmartCarb(TM), DuraStarter(TM), EasyStart
  • IncludesWet Cutting Kit, One Set of Blades And A Breaking Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Rated 4.1 out of 5 by 8reviewers.
Rated 5 out of 5 by Great over all product.... this has been a great product for all of our uses. November 26, 2012
Rated 5 out of 5 by Awesome Saw Smooth cutting and easy starting!!! Great saw for the price!! Can cut perfectly straight conrtrol joints without a guide. October 15, 2012
Rated 5 out of 5 by Great Product I have been running a k 750 for 2 years. I added a k 760 a week ago and I couldnt be happier with it. It starts a little easier than the k 750 does and that starts a lot better than another brand of saw I won't name. Husqvarna has my saw business for years to come. April 24, 2012
Rated 5 out of 5 by Great Saw! I own a landscape installation company, and use this saw for all of our hardscaping projects. The saw is easy to start and cuts great! I can always depend on this saw! October 11, 2011
Rated 2 out of 5 by Started out Great and then... I bought this saw to replace my Wacker 1035. This saw has .5 hp less, which i haven't been able to notice. It is far superior in being able to talk to someone with the saw still idling. Purchase date was early July.The first 1hr of cutting was amazing. Cuts fast and has lots of power. The next .5 hr of cutting was also great. Both of these cuts were done at full depth. If i was to have written this review then i would only have good things.Since then i have not been able to really use the saw. I started it up and noticed it wouldn't idle any more and as soon as i got it reved up a little and hit the gas the saw would die out.SO I SENT IT IN TO GET FIXED BY COMPANY "A"I just got the saw back late last week and went to use it again and the same problem happened again. Even after i had got it "fixed"Second time that i was on the job. and was unable to do my job.29JUL11: So i called Company "A" and told them i want a new saw. They are bringing me a loaner today and i will keep this updated as to what happens. The first time there was a carb adjustment needed. July 29, 2011
Rated 1 out of 5 by Starter Fluid My brand new right out of the box Husqvarna K760 would not start. I have to take out the spark plug each time I want to use it and spray starter fluid into the cylinder to get it to start. July 10, 2011
Rated 5 out of 5 by K760 I am a mason contractor and I use my K760 almost every day. It's regular duties include, cutting hundreds of feet of control joints in concrete slabs, cutting concrete block, brick, limestone and granite boulders. When I need to cut re-bar or angle iron, I swap the diamond blade for an abrasive blade and I am ready to go in minutes. This saw has worked everywhere from foundations to chimney tops and everything between. March 3, 2011
Rated 5 out of 5 by smooth running i own a tool rental store, i had a customer bet me it would not cut a railroad track, not willing to be proven wrong i cut his for him in 6 minutes only using 2'' off the blade.he has rented it several times since and referd it to others, which has paid me more in rental than i paid for it.i have only been in business since april 2010, and will continue to buy your products February 25, 2011
  • 2015-05-05T19:57:16.395-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_2ETP9, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.