Skip Content

Power Cutter,2-Cycle,Wet/Dry Cut, 6.1 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Power Cutter, 2-Cycle, Wet/Dry Cut, 6.1 HP

Price $1,892.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ETP8
  • Mfr. Model # K970
  • UNSPSC # 27112709
  • Catalog Page # 1007
  • Shipping Weight 31.85 lbs.
Country of Origin SwedenCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Cutter
  • Cutting TypeWet/Dry Cut
  • Blade Dia.16"
  • Arbor Size1"
  • Depth of Cut6"
  • Max. RPM4700
  • HP6.1
  • Motor Type2-Cycle Gasoline
  • Engine Displacement94cc
  • Engine BrandHusqvarna
  • Fuel Tank Capacity32.0 oz.
  • Tool Weight25.3 lb.
  • Length28"
  • Width9-1/2"
  • Height18-1/4"
  • ApplicationCutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block, Wet or Dry With Correct Blade (not included)
  • FeaturesDual Charge, Active Air Filtration(TM), SmartCarb(TM), DuraStarter(TM)
  • IncludesWet Cutting Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by The "Tough Business Solver" This is an excellent piece of hardware!However the Water supply line needs to be redesigned.The hose runs inches away from the MUFFLER!!!Which explains why the hose keeps melting! :( February 17, 2015
Rated 5 out of 5 by have a k960 and k970 i am a mason by trade and have owned and run these saw for years. vary reliable lots of power. my favorite saw on the market, good weight to power ratio. it will cut anything on the job sites. April 28, 2012
  • 2015-04-26T20:12:50.794-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_2ETP8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.