Skip Content

Masonry Saw,Wet Cut,Elctrc,14 In. Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Masonry Saw, Wet Cut, Elctrc, 14 In. Blade

Price $2,262.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 18G366
  • Mfr. Model # MS 355
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Masonry Saw
  • Cutting Type Wet
  • Power Source Electric
  • Blade Dia. 14"
  • Arbor Hole 1"
  • HP 1-1/2
  • Full Load Amps 14.4
  • Depth of Cut 5"
  • Diagonal Cut Size 10"
  • Rip Cut Size 14"
  • Length 38"
  • Width 20"
  • Height 27"
  • Tool Weight 160 lb.
  • Engine Brand Baldor
  • Voltage 110
  • Hz 60
  • Material Diamond Blade
  • Application Plunge Cutting
  • Standards OSHA
  • Includes Super Premium 14" MI5 Diamond Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • MS 355

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.