Skip Content

Grouting System, 5 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grouting System, 5 Gal

Price $290.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18G420
  • Mfr. Model # GM 3000
  • UNSPSC # 31201606
  • Catalog Page # 1010
  • Shipping Weight 45.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGrouting System
  • Size5 gal.
  • Practical Square Feet1000 to 2000 sq. ft.
  • Flash PointN
  • Temp. RangeRoom
  • Dry Time2
  • Dry Time RecoatN
  • Dry Time Tack Free2
  • Traffic Hours2
  • Application Time50 SQ FT/MIN
  • Setting Time2
  • Functional Cure2
  • Adheres ToFloor
  • ApplicationGrout
  • For Use WithHyperfloor syst
  • CharacteristicsGrout
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

is this a cleaner for grout?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Mschoen is loaded.
Additional information about Mschoen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this is specifically formulated for re-grouting and hole filling in concrete surfaces. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
NO!!!!!

It is for filling Pin holes from concrete grinding.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jamess is loaded.
Additional information about jamess could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:38:06.103-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18G420, prod, sort_default
1 of 1
  • 2015-07-28T19:38:06.105-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18G420, prod, sort_default
1 of 1