Skip Content

Diamond Coring Rig,120V,15A, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Diamond Coring Rig, 120V, 15A,

Price $1,426.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RDN8
  • Mfr. Model # DMS 180
  • UNSPSC # 20102007
  • Catalog Page # 1006
  • Shipping Weight 60.0 lbs.
Country of Origin SwitzerlandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDiamond Coring Rig
  • Motor HP2.3
  • Amps @ 120V15
  • No Load RPM540
  • Core Bit Cap Concrete (In.)6
  • Base Size (In.)10-1/2 x 16-1/4
  • Column Dia. (In.)1 3/4 x 2 1/2
  • Column Height (In.)31
  • Overall Depth (In.)19
  • Overall Height (In.)33
  • Overall Width (In.)10-1/2
  • Tool Weight (Lb.)51
  • FeaturesSingle Speed Gearbox And Electronic Overload Protection, Mechanical Clutch Reduces Risk Of Motor Damage, V-Groove Roller Carriage For Accurate Alignment
  • IncludesSingle Speed Gearbox And Vacuum Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Perhaps there is a column-to-spindle spec? Is this distance adjustable?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MachineHead is loaded.
Additional information about MachineHead could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The spindle to column distance on this unit is 6”, and is not adjustable.
Thank you for using Grainger Ask and Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:44:13.396-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3RDN8, prod, sort_default
1 of 1
  • 2015-05-23T19:44:13.398-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3RDN8, prod, sort_default
1 of 1