Skip Content

Pallet Rack Wire Decking,3250 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pallet Rack Wire Decking, 3250 lb.

Price $42.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JGK3
  • Mfr. Model # 3652A3
  • UNSPSC # 24102004
  • Catalog Page # 1955
  • Shipping Weight 20.09 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPallet Rack Wire Decking
  • MaterialGalvanized Wire
  • Width52"
  • Depth36"
  • For Use WithWireway Husky, Steel King and Interlake Pallet Racks
  • Load Capacity3250 lb.
  • StandardsRMI, AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Our pallet racks measure from front face of front beam to back face of back beam 36.5". Is the 36" depth of your wire decks a nominal size and will the deck clear a dimension of 36.5"?
Field of Industry:: Aerospace
Product used for:: Storage
Years purchasing from Grainger:: 5
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about SteveE is loaded.
Additional information about SteveE could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the exact depth of the deck is 36 ¼”.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:57:46.062-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2JGK3, prod, sort_default
1 of 1
  • 2015-05-22T19:57:46.064-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2JGK3, prod, sort_default
1 of 1