Skip Content

 
Bar and Wire Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bar and Wire Cutter

Technical Specs

  • Primary Application Wire Rope and Rebar 
  • Item Bar and Wire Cutter 
  • Cutting Action Center Cut 
Cutting Capacity Wire Rope
Please Select
Overall Length
Please Select
Cutting Capacity Soft Steel
Please Select
Cutting Capacity Rebar
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Cutting Capacity Wire Rope
Overall Length
Cutting Capacity Soft Steel
Cutting Capacity Rebar
Price
Qty
Please use Qty box to add item(s) to cart.
TPL-S20
7/16"
23"
1/4"

$1,848.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,848.00 / each

Technical Specs

  • Primary Application Wire Rope and Rebar
  • Item Bar and Wire Cutter
  • Cutting Action Center Cut
  • Cutting Capacity Wire Rope 7/16"
  • Overall Length 23"
  • Cutting Capacity Rebar 1/4"
TS-16
5/8"
15"
1/2"

$1,375.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,375.00 / each

Technical Specs

  • Primary Application Wire Rope and Rebar
  • Item Bar and Wire Cutter
  • Cutting Action Center Cut
  • Cutting Capacity Wire Rope 5/8"
  • Overall Length 15"
  • Cutting Capacity Rebar 1/2"
TS-20
3/4"
27"

$1,579.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,579.00 / each

Technical Specs

  • Primary Application Wire Rope and Rebar
  • Item Bar and Wire Cutter
  • Cutting Action Center Cut
  • Cutting Capacity Wire Rope 3/4"
  • Overall Length 27"
TSP-24
7/8"
14"
3/4"
5/8"

$2,187.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,187.00 / each

Technical Specs

  • Primary Application Wire Rope and Rebar
  • Item Bar and Wire Cutter
  • Cutting Action Center Cut
  • Cutting Capacity Wire Rope 7/8"
  • Overall Length 14"
  • Cutting Capacity Soft Steel 3/4"
  • Cutting Capacity Rebar 5/8"
TS-240
12-1/2"

$2,230.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,230.00 / each

Technical Specs

  • Primary Application Wire Rope and Rebar
  • Item Bar and Wire Cutter
  • Cutting Action Center Cut
  • Overall Length 12-1/2"
TSP-32CC1
14"
1"

$5,163.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5,163.00 / each

Technical Specs

  • Primary Application Wire Rope and Rebar
  • Item Bar and Wire Cutter
  • Cutting Action Center Cut
  • Overall Length 14"
  • Cutting Capacity Rebar 1"
TSP-32
14"
1-1/4"
1-1/4"

$2,613.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,613.00 / each

Technical Specs

  • Primary Application Wire Rope and Rebar
  • Item Bar and Wire Cutter
  • Cutting Action Center Cut
  • Overall Length 14"
  • Cutting Capacity Soft Steel 1-1/4"
  • Cutting Capacity Rebar 1-1/4"
TS-32
27"
1-1/4"

$2,930.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,930.00 / each

Technical Specs

  • Primary Application Wire Rope and Rebar
  • Item Bar and Wire Cutter
  • Cutting Action Center Cut
  • Overall Length 27"
  • Cutting Capacity Soft Steel 1-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More