Skip Content

Lifting Bag Set,111 Ton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lifting Bag Set, 111 Ton

Price $5,177.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14X367
  • Mfr. Model # 1314008700
  • UNSPSC # 24101614
  • Catalog Page # N/A
  • Shipping Weight 45.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Antistatic, self-extinguishing bags are excellent stabilizing tools for transport accidents, collapsed buildings, rock- and landslides, and earthquake response. Bags operate noiselessly and jerk-free to continuously lift loads. Slipproof profile grips slippery ground, including sand and grass. Made of lightweight corrosion-free amarid material with multilayer reinforcement and lossproof valve protection cap. Bags are inspected and sealed, with a safety factor of more than 4:1 and a 0.98" min. insertion height. Inflation hoses, shut-off units, and controllers are sold separately.

View More

Technical Specs

  • Item Lifting Bag Set
  • Material CR
  • Reinforcement Aramide
  • Capacity (Tons) 111
  • Max. Pressure (PSI) 116
  • Operating Temp. Range (F) -40 to 194
  • Connector Type Quick Change
  • Includes Lifting Bags (1) V3, (2) V18, and (2) V31
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Bahamas, Botswana, Belarus, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Cameroon, China, Cape Verde, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Estonia, Egypt, Eritrea, Spain, Ethiopia, Finland, Fiji, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, Guinea-Bissau, Hong Kong, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, India, British Indian Ocean Territory, Iceland, Italy, Jamaica, Jordan, Japan, Kenya, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Morocco, Monaco, Moldavia, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Netherlands, Norway, Nepal, Nauru, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Portugal, Qatar, Reunion, Romania, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sweden, Singapore, Saint Helena, Slovenia, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Sao Tome and Principe, Syria, Turks and Caicos Islands, Chad, Togo, Thailand, Tajikistan, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, Uzbekistan, Vatican City, St. Vincent and the Grenadines, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Yugoslavia, South Africa, Zambia and Zimbabwe.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.