Skip Content

Leak Sealing Paste,Hard to Access Pipes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Leak Sealing Paste, Hard to Access Pipes

Price $702.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14X349
  • Mfr. Model # 1500004600
  • UNSPSC # 24101907
  • Catalog Page # N/A
  • Shipping Weight 93.0 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLeak Sealing Paste
  • Size500mL
  • Used ForHard to Access Pipes, Pipes Carrying Hazardous Materials
  • MaterialNon Toxic, Non Flammable
  • Includes(8) 500mL Containers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Zimbabwe.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello I have some leak oil in the system of 2500 psi of pressure and I interrested if this paste can helpe or you have another kind of paste for this porpurse.?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about lozano is loaded.
Additional information about lozano could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been informed by them that this sealing paste can be quickly and reliably used to seal small valve supports and flanges on pipeline systems which are difficult to reach. It can be used on rusty, greasy or dirty surfaces. It is water-soluble so therefore cannot be used for sealing water leaks.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:46:29.748-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14X349, prod, sort_default
1 of 1
  • 2015-05-27T20:46:29.750-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14X349, prod, sort_default
1 of 1