Skip Content

Standard Plus Trench Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Standard Plus Trench Kit

Price: NA

Item no longer available


  • Item # 14X174
  • Mfr. Model # 368A112
  • UNSPSC # 22101907
  • Catalog Page # N/A
  • Shipping Weight 15.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStandard Plus Trench Kit
  • Includes(2) Yellow Inflation Hose, (1) Red Inflation Hose, (1) Dual Fitting Controller Bar, (2) 116 PSI Y Connector, (1) Pressure Regulator 200/300 Bar, (2) Pressure Bags, (4) Shoring Hammers, (6) A Rescue Struts, (6) B Rescue Struts, (2) C Rescue Struts, (2) 13 to 18" Rescue Struts, (1) Dual Strut Control Deadman Type, (6) 12" Extensions, (6) 24" Extensions, (4) 6" Extensions, (8) Flat Bases, (24) 23 Degree Swivels, (1) High Pressure Regulator, (1) 15 ft. Red Whip Hose, (2) 35 ft. Black Supply Hose, and (2) 35 ft. Red Supply Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Zimbabwe.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.