Skip Content

Floor Drying Dolly,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Floor Drying Dolly, Black

Price $787.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3YRX9
  • Mfr. Model # HUR 6000
  • UNSPSC # 55121908
  • Catalog Page # 1837
  • Shipping Weight 37.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Drying Dolly
  • Material Plastic
  • Height 11"
  • Width 14.3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Hurricone™ Cordless Floor Drying Dolly
Dries floors 360° around unit and up to 15-ft. in dia. in less than 5 min. Cordless and rechargeable unit runs up to 8 hr. on a 12V replaceable battery pack. High-efficiency fan has 50,000-hr., long-life, brushless DC motor with 300 cfm airflow. Corrosion-, chemical-, and impact-resistant polymeric main base has a fan finger guard and 2-1/2"-dia. swivel casters. Fits Tough Guy®, Hurricone™, Rubbermaid®, and Lamba Systems® safety cones.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.