Skip Content

Gray Super Cabinet, Width: 34", Depth: 19-1/8", Height: 38" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gray Super Cabinet, Width: 34", Depth: 19-1/8", Height: 38"

Price $2,676.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TPY8
  • Mfr. Model # 13525
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 391.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super Chest and Super Cabinets

• Ball-bearing slides Drawer capacity: 150 lb. I-beam double-wall construction
Each drawer has 8 fixed compartments which can be subdivided in 1" increments using supplied dividers. Steel skids allow lifting and stacking by fork lift; stack 2 cabinets max. Gray color.

View More

Technical Specs

  • Item Super Cabinet
  • Width 34"
  • Depth 19-1/8"
  • Height 38"
  • Number of Drawers 15
  • Color Gray
  • Drawer Capacity 150 lb.
  • Drawer Slides Ball Bearing
  • Storage Capacity 15,660 cu. in.
  • Load Rating 2250 lb.
  • Material Steel
  • Gauge Drawers: 18, Cabinet: 24
  • Locking System Single Ace Type Cam Lock
  • Configuration Center Bank: (15) 29" W x 18" D x 2" H
  • Finish Matte
  • Features 480 Front to Back, Dividers Have Angled Tops Creating A Perfect Location for Bar Code Or Inventory Tags, Solid Welded Drawer Dividers Front to Back Provide A Rigid Smooth Surface with No Holes to Lose Parts, Heavy Duty Ball-Bearing Drawer Slides Provide Full-Extension of The Drawers, Label Holders Provide Identification At A Glance, Steel Skid Keeps Unit Off Floor and Allows for Stacking for Even Greater Space Savings, Rugged Exclusive I-Beam Double Wall Construction
  • For Use With Mfr. No. 13530 Super Chest
  • Includes 480 Individual Steel Dividers, Lock with 2 Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.