Skip Content

52" Outdoor Decorative Ceiling Fan, 120 Voltage, 3 Number of Speeds close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

52" Outdoor Decorative Ceiling Fan, 120 Voltage, 3 Number of Speeds

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2FDG1
  • Mfr. Model # 28464
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 20.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Decorative Ceiling Fan
  • Amps 0.56
  • Blade Finish Oak
  • Blade Dia. 52"
  • Housing Finish New Bronze
  • Voltage 120
  • Hz 60
  • Number of Speeds 3
  • Air Flow 5186/2906/1523 cfm
  • Number of Blades 5
  • Reversible Yes
  • Watts 81
  • RPM 170/107/60
  • Motor Type Permanent Split Capacitor
  • Thermal Protection Auto
  • Bearings Permanently Lubricated Sealed Ball
  • Max. Ceiling Height with Included Mounting Hardware 9 ft., with Optional 12" Down Rod 11 ft., with Optional 24'' Down Rod 13 ft.
  • Mounting Snugger, Stem or Angle
  • Speed Controllable Yes
  • Max. Ambient Temp. 104 Degrees F
  • Features Easy Lock Blades and Wobble Free Canopy
  • Manufacturers Warranty Length Limited Lifetime
  • Standards UL Listed
  • Includes 2-3/4" Long Down Rod and Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.