Skip Content

Laboratory Oven,3.0 cu. Ft,230V, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Laboratory Oven, 3.0 cu. Ft, 230V, 60 Hz

Price $1,630.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5DNX9
  • Mfr. Model # 5DNX9
  • UNSPSC # 41104501
  • Catalog Page # N/A
  • Shipping Weight 96.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laboratory Oven, Gravity Convection
  • Temp. Range Ambient to 225 Degrees C
  • Temp. Accuracy +/-1
  • Inside Usable Dimensions 18 x 21 x 14"
  • Overall Dimensions 20 x 30 x 16"
  • Volume 3.0 cu. ft.
  • Number of Shelves 2
  • Shelf Capacity 50 lbs.
  • Number of Doors 1
  • Power Consumption 1600 Watts Minimum
  • Power Requirement 230V, 50/60 Hz
  • Special Features Rubber Feet, Top Mounted Thermometer
  • Includes (2) Adjustable Shelves, 6 ft. Power Cord and Instructions
  • Manufacturers Warranty Length 6 Months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.