Skip Content

Laboratory Oven,1.27 cu. Ft,115V, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Laboratory Oven, 1.27 cu. Ft, 115V, 60 Hz

Price $1,157.00 / each

Please sign in or register to access lists

Go

Ship to: 07030 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 5DNX0
  • Mfr. Model # 5DNX0
  • UNSPSC # 41104501
  • Catalog Page # N/A
  • Shipping Weight 50.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaboratory Oven, Gravity Convection
  • Temp. RangeAmbient to 225 Degrees C
  • Temp. Accuracy+/-1
  • Inside Usable Dimensions13 x 13 x 13"
  • Overall Dimensions15 x 21 x 15"
  • Volume1.27 cu. ft.
  • Number of Shelves2
  • Shelf Capacity50 lbs.
  • Number of Doors1
  • Power Consumption800 Watts Minimum
  • Power Requirement115V, 60 Hz
  • Special FeaturesRubber Feet, Top Mounted Thermometer
  • Includes(2) Adjustable Shelves, 6 ft. Power Cord and Instructions
  • Manufacturers Warranty Length6 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about bart96 is loaded.
Additional information about bart96 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

If the power light is on and the unit will still not heat up, it is most likely the heating element that is defective. Please contact 1-800-GRAINGER to contact the vendor directly to troubleshoot and figure out for sure what pieces are necessary to fix your unit.

Thank you for using Grainger Ask and Answer
8 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:45:27.528-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DNX0, prod, sort_default
1 of 1
  • 2015-08-02T19:45:27.530-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DNX0, prod, sort_default
1 of 1