Skip Content

Self Contained Float Valve,High Temp,1In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Self Contained Float Valve, High Temp, 1In

Price $39.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WXV5
  • Mfr. Model # V-HT
  • UNSPSC # 40141610
  • Catalog Page # 4072
  • Shipping Weight 0.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Temp Self Contained Float Valve
  • Connection1" FNPT
  • Material of ConstructionGlass Filled Nylon
  • Max. Pressure100 psi
  • Temp. Range0 to 150 Degrees F
  • Flow Rate10 To 90 gpm
  • Diameter3-3/4"
  • Height5"
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Field of Industry:: manufacturing
    Product used for:: glass washer
    Years purchasing from Grainger:: 12
    2 years, 11 months ago
    by
    Anonymous
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Hello,
    The Hudson Valve pn#23098 is a VHT Hudson Valve, so yes this is the same part.
    I hope this answers your question, thanks for using Grainger Ask & Answer!

    Wadeh
    Age: 55 to 64
    2 years, 11 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wadeh is loaded.
    Additional information about Wadeh could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    • 2015-07-27T19:56:00.032-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4WXV5, prod, sort_default
    1 of 1
    • 2015-07-27T19:56:00.034-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4WXV5, prod, sort_default
    1 of 1