Skip Content

Air Riveter,General,9986 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Riveter, General, 9986 lb.

Price $5,868.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NCX0
  • Mfr. Model # 256
  • UNSPSC # 27112402
  • Catalog Page # 2933
  • Shipping Weight 12.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Riveter
  • DutyGeneral
  • Pulling Force9986 lb.
  • Blind Rivet Dia.3/8"
  • Stroke Length0.875"
  • CFM per Stroke1.250
  • Air Inlet1/4" NPT
  • Min. Hose Size1/4"
  • Max. Pressure110 psi
  • ConstructionAluminum/Steel
  • Height14-3/5"
  • Length8-1/2"
  • Tool Weight12.30 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can I use 6ky65 rivet with riveter Model # 256 UNSPSC # 27112402?
11 months ago
by
Read all my Q&A
 
Please wait while more information about lhsabalza is loaded.
Additional information about lhsabalza could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Item 6KY65 is a flat rivet, while this gun has been designed to use with blind rivets. You may be happier with the rivets on page 2909 of catalog 405 to be used with this gun.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:54.180-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NCX0, prod, sort_default
1 of 1
  • 2015-03-31T19:39:54.182-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NCX0, prod, sort_default
1 of 1