Skip Content

USB Charge Recp,15A,125V,3A@5VDC,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

USB Charge Recp, 15A, 125V, 3A@5VDC, White

Price $54.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39E877
  • Mfr. Model # USB15X2W
  • UNSPSC # 39121406
  • Catalog Page # 607
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuplex Charger Receptacle
  • Number of USB Ports2
  • USB Charging Capacity3A @ 5VDC
  • Amps15
  • Tamper ResistanceTamper Resistant
  • Voltage125VAC
  • GradeCommercial
  • ColorWhite
  • NEMA Configuration5-15R
  • Number of Poles2
  • Number of Wires3
  • Phase1
  • HP1/2
  • Material of ConstructionNylon
  • Wiring MethodBack and Side
  • StandardsUL/cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

USB Charger Tamper-Resistant Receptacles
• 2 USB outlets 2 AC receptacles 3A of USB capacity Can charge 2 tablets at once 1-3/4"D
Devices combine USB DC power and tamper-resistant AC electrical power in a standard single-gang opening, to charge personal electronics and also power appliances. A green LED light indicates USB power is available. StyleLine® Decorator flush-fit design fits most single-gang plastic or metal junction boxes. Receptacles are impact- and chemical-resistant. Back and side wire for solid or stranded wire.
UL and C-UL Listed.

Alternate Products


Rated 4 out of 5 by 4reviewers.
Rated 5 out of 5 by A tight fit for a standard box, but got it in.Works and looks Great! January 22, 2014
Rated 5 out of 5 by Easy to install, works great & charges quickly. Charged a completely dead iPod in about 1hr. Did not get a chance to meter the USB output, but seems to be as fast as a standard wall charger. Best part is no longer having to keep adapters around for every type of device I own, straight to USB. Plan to buy several more and might even re-do the entire building with them. November 26, 2013
Rated 1 out of 5 by This is so bad that on more than one occasion the battery percentage has gone down instead of up after an hour on the charger. More commonly we have found that it just takes WAY too long to add any significant power to our cell phones. We're back to using plug-in chargers plugged into this 110 outlet. November 21, 2013
  • 2015-07-06T21:14:27.230-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_39E877, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Charge two iPads

We have a Hubbell Wiring Device-Kellems USB15X2W USB Charger Receptacle and when charging two iPads yesterday the outlet became hot and later, started blinking a green light. Is this too much power to pull at one time?
11 months ago
by
Read all my Q&A
 
Please wait while more information about Greens112 is loaded.
Additional information about Greens112 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The UBSB15X2W can deliver up to 3 Amps when charging devices. Two iPads with a battery level of zero requires 4 Amps to charge. The UBSB15X2W will cycle off if the load is too large. When the battery of your iPods are at zero, we suggest charging one at a time. The UBSB15X2W can charge two iPads simultaneously when the battery levels are at 50% to 75%.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Hubbell Wiring Device Kellems is loaded.
Additional information about Hubbell Wiring Device Kellems could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:27:42.784-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39E877, prod, sort_default
1 of 1
  • 2015-07-06T20:27:42.786-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39E877, prod, sort_default
1 of 1