Skip Content

Rocker Switch,DPDT,6 Connections close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rocker Switch, DPDT, 6 Connections

Price $25.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JC11
  • Mfr. Model # MR223SP
  • UNSPSC # 39121541
  • Catalog Page # 394
  • Shipping Weight 0.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRocker Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.875" x 1.5"
  • AC Contact Rating15A Inductive Load
  • DC Contact Rating5A @ 12V
  • Body ColorBlack
  • Switch ColorBlack
  • Operating Temp. Range32 Degrees to 100 Degrees F
  • Special FeaturesUse with Horn, Navigation Lights, Wipers, Dual Fuel Tanks
  • Recommended UseNavigation Lights, Wipers, Dual Fuel Tanks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the mounting hole size?

2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about DavidJM is loaded.
Additional information about DavidJM could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the additional information tab on Grainger.com this switch require a 1/2" mounting hole.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Medical Device
Product used for:: Confidential Product
Years purchasing from Grainger:: 0
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Jorg is loaded.
Additional information about Jorg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to Hubbell, this switch is not IP rated nor do they have gaskets available for them. If you call us at 800-323-0620 we can further assist with selecting a product that will work for your installation.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:32.725-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JC11, prod, sort_default
1 of 1
  • 2015-03-28T19:39:32.727-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JC11, prod, sort_default
1 of 1