Skip Content

Occupancy Sensor Control Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Occupancy Sensor Control Unit

Price $73.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YCJ4
  • Mfr. Model # CU300A
  • UNSPSC # 46171608
  • Catalog Page # 556
  • Shipping Weight 0.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ceiling- and Wall-Mount Occupancy Sensors
Designed to cover large areas and eliminate obstructions. Automatically turn lights on/off when individuals enter and leave a room to help reduce energy costs. Feature automatic time delay/sensitivity adjustments. For use with incandescent and fluorescent lighting. Low-voltage sensors use 24VDC power supply from control unit (sold separately). Use a maximum of 4 sensors with each control unit.

View More

Technical Specs

  • Item Control Unit for low voltage devices
  • For Use With 24VDC Ceiling and Wall Mtd Occ Sensors
  • Voltage 120 to 277VAC
  • Color Black
  • Includes Mounting Hardware
  • Height 1-3/8"
  • Width 3-11/16"
  • Depth 2-11/32"
  • Description/Special Features Auto-ON/Auto OFF
  • Standards UL Listed, CSA Certified
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.