Skip Content

Occupancy Sensor,PIR,5500 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Occupancy Sensor, PIR, 5500 sq. ft.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 5EHA4
  • Mfr. Model # HMHB21U
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Bay Occupancy Sensor
  • Compatible WithFluorescent Fixtures
  • Description/Special Features(1) Relay
  • Voltage120 to 347VAC
  • Watts @ 120V800
  • Watts @ 277V1200
  • Coverage5500 sq. ft. @ 30 ft. Mounting Height
  • Viewing Angle360 Degrees
  • Timer Range4/8/16/30 min.
  • Time DelayManual
  • Installation TypeFixture Mount
  • Sensor TypePassive Infrared
  • ColorWhite
  • Operating Temp. Range32 Degrees to 149 Degrees F
  • StandardsETL, Conforms to UL STD 916, Certified to CAN/USA STD 22.2 No. 61010-1-04 and Title 24 Compliant
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Designed for On/Off control of high-bay fluorescent LED-induction fixtures. Features single- and dual-output versions and timer operation. Low-profile construction. Mounts up to 45 ft. high. Provides area and aisle coverage with 1 lens—84-ft.-dia. coverage at 30-ft. mounting height. No minimum load. Suitable for use in warehouses, distribution centers, gyms, and retail and manufacturing environments.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.