Skip Content

Cover & Carpet Flange,Round,Duplex,Brass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cover & Carpet Flange, Round, Duplex, Brass

Price $117.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DDX6
  • Mfr. Model # SF3925
  • UNSPSC # 39121302
  • Catalog Page # 585
  • Shipping Weight 1.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Box Cover and Carpet Flange
  • TypeRound Duplex Flap
  • Length (In.)6.25
  • Material of ConstructionBrass
  • StandardsUL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Traditional Flush Floor Boxes
Satisfy a variety of office, retail, and commercial applications. Feature Scrubshield™ gasketing technology to exceed UL scrubwater exclusion requirements. Floor boxes are fully adjustable for height and leveling. Cast-iron and nonmetallic floor boxes provide corrosion resistance for slab-on-grade applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
my floor plate mounting screws are 3 inch center to center of screw hole on plate.
9 months ago
by
Read all my Q&A
 
Please wait while more information about docwho is loaded.
Additional information about docwho could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the mounting holes are centered on a 3-3/8" diameter.

Thank you for using Grainger Ask & Answer
8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Will this fit a 4" round floor box?

had carpet, replacing with wood floor. carpet was flush with box and now need a cover that will extend about 3/4" from 4" box to cover 1/2" expansion gap of wood next to box. it appears this cover uses the same 3 hole screw setup as my current one.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about nitrowasp is loaded.
Additional information about nitrowasp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-04T19:58:01.282-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DDX6, prod, sort_default
1 of 1
  • 2015-08-04T19:58:01.284-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DDX6, prod, sort_default
1 of 1