Skip Content

Nonfusible Enclosed Disconnect Switch, Heavy Duty, 50 HP @ 600VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nonfusible Enclosed Disconnect Switch, Heavy Duty, 50 HP @ 600VAC

Price $635.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EAW3
  • Mfr. Model # HBLDS6AC
  • UNSPSC # 39121501
  • Catalog Page # 233
  • Shipping Weight 5.85 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This nonmetallic enclosure has a strong, galvanized steel internal frame that bonds grounds and a watertight conduit fitting. It encloses disconnect switches that provide On/Off switched control of direct-wired motor loads.

View More

Technical Specs

  • Item Enclosed Disconnect Switch
  • Fusible / Nonfusible Nonfusible
  • Duty Heavy
  • Amps 60
  • Voltage 600VAC
  • Phase 3
  • HP 50 HP @ 600VAC
  • NEMA Enclosure Type 4, 4X, 12K
  • Material Non-Metallic
  • Number of Wires 5
  • Number of Poles 3
  • Contact Form 3PST
  • Height 10"
  • Width 6.9"
  • Depth 5.9"
  • Standards UL/CSA
  • Neutral Assembly Included Yes
  • Includes Auxiliary Contact 3D305 Preinstalled, Two 1-1/4" Knockouts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.