Skip Content

Weatherproof Cover,Horizontal,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Weatherproof Cover, Horizontal, Yellow

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5RWE6
  • Mfr. Model # 3058H
  • UNSPSC # 39121303
  • Catalog Page # N/A
  • Shipping Weight 0.08 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA 1 Outlet Boxes and Cover Plates
• 1 gang Yellow color
Portable Outlet Boxes feature a large internal cavity for easy wiring of 2 duplex receptacles. Compression neoprene bushings seal out moisture. Designed with impact-resistant TPE. Cover Plates feature self-closing flip lid. Nylon construction.

View More

Technical Specs

  • Item Weatherproof Cover
  • Mounting Box Portable Outlet Box
  • For Use With 1.572" dia. Device
  • Mounting Orientation Horizontal
  • Lid Style Self Closing
  • Number of Gangs 1
  • Color Yellow
  • Height 3-13/16"
  • Width 2-13/64"
  • NEMA Rating 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.