Skip Content

Black Retractable Cord Reel, 15 Max. Amps, Cord Ending: Outlet Box, 40 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Retractable Cord Reel, 15 Max. Amps, Cord Ending: Outlet Box, 40 ft. Cord Length

Price $405.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TRC3
  • Mfr. Model # HBLC40123TT
  • UNSPSC # 26121635
  • Catalog Page # 509
  • Shipping Weight 14.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, high-performance reels ensure safe and effective wire management. The compact-sized device can be mounted on the ceiling, wall, or bench.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade Commercial
  • Voltage 120VAC
  • Cord Ending Outlet Box
  • Cord Length 40 ft.
  • Reel Color Black
  • Max. Amps 15
  • Gauge/Conductor 12/3
  • Cord Included Yes
  • Number of Outlets 3
  • Cord Color Black
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • NEC Cord Designation SJTW
  • Reel Material Thermoplastic
  • Temp. Range 40 Degrees to 110 Degrees F
  • Height 15-1/2"
  • Width 11-3/4"
  • Depth 5-1/4"
  • Watts 1875
  • Includes 2 ft. Power Supply Cord and Molded on Straight Blade 15A Plug
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by For as much as this thing cost you would think it would be indestructible, we have them installed in a home ec. room and the kids have already broken 2, and they are all plastic not steel. May 5, 2015
  • 2016-05-04 T22:19:28.978-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TRC3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.