Skip Content

Liquid Tight Connector,3/4in.,90 deg,Brn close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Liquid Tight Connector, 3/4in., 90 deg, Brn

HUBBELL WIRING DEVICE-KELLEMS

Price: $27.95 / each

Please sign in or register to access lists

  • Item # 2XYK6
  • Mfr. Model # NHC1036ZP
  • UNSPSC # 39121420
  • Catalog Page # 587
  • Shipping Weight 0.53 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemLiquid Tight Connector
  • Conduit Size3/4"
  • Cord Dia. Range1/2" to 5/8"
  • Material of ConstructionZinc Plated Steel
  • Connector Type90 Degrees
  • ColorBrown
  • Number of Cords1
  • Length2-7/8"
  • StandardsCSA LR27378/UL E54218(M)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Liquid-Tight Cord Connectors and Liquid-Tight Cord Mesh Grips
UL Listed, CSA Certified.
Strain Relief Cord Connectors
• Nylon: for washdown areas Aluminum: where lighter weight or better corrosion resistance is desired Zinc-plated steel: where higher impact resistance and tensile strength are desired
Proprietary split-hinge Gotcha® ring, color-coded by cord size, grips conductor through cord jacket. Factory-lubricated bushing provides even compression, ensures liquid-tight seal around cord, and minimizes tension on terminals.
Machined Metal
More durable and reliable than cast metal parts.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.