Skip Content

Accesstrak Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Accesstrak Kit

Price $1,732.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3BY36
  • Mfr. Model # HBLAT5KITA
  • UNSPSC # 24141510
  • Catalog Page # N/A
  • Shipping Weight 74.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item5 Channel Kit
  • Length41.05"
  • Width42.94"
  • Height4"
  • Channel Width1.34"
  • Channel Height1.31"
  • Load Capacity10,000 lb. @ 70 Degrees F, 8000 lb. @ 120 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

AccessTrak® Modular Cable Protection Systems
• Easy to expand by width and length All-weather nonconductive polyethylene Heavy pedestrian-traffic capacity
Reduce pedestrian tripping hazard by securing and organizing portable cords and cables.
Meet ADA (American Disabilities Act) Accessibility Guidelines.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.