Skip Content

 
Wall Switch, 4-Way, Toggle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wall Switch, 4-Way, Toggle

HUBBELL WIRING DEVICE-KELLEMS


Technical Specs

  • ItemWall Switch 
  • Switch Type4-Way 
  • StyleToggle 
  • Switch FunctionMaintained 
  • Voltage AC120 to 277 
Amps AC
Please Select
Color
Please Select
Grade
Please Select
Select items to compareView Compare
14 Products
Compare /
Item #
Mfr.
Model #
Amps AC
Color
Grade
Availability
Price
Qty
HBL1204
15
Brown
Heavy Duty

$86.25 / each

Wall Switch,4-Way,Toggle,15A,Brown
Catalog Page #  607 

Price: $86.25 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorBrown
  • GradeHeavy Duty
HBL1204L
15
Brown
Locking

$111.90 / each

Wall Switch,4-Way,Toggle,15A,Brown
Catalog Page #  607 

Price: $111.90 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorBrown
  • GradeLocking
HBL1204GY
15
Gray
Heavy Duty

$86.25 / each

Wall Switch,4-Way,Toggle,15A,Gray
Catalog Page #  607 

Price: $86.25 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorGray
  • GradeHeavy Duty
HBL1204I
15
Ivory
Heavy Duty

$86.25 / each

Wall Switch,4-Way,Toggle,15A,Ivory
Catalog Page #  607 

Price: $86.25 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorIvory
  • GradeHeavy Duty
HBL1224
20
Brown
Heavy Duty

$80.00 / each

Wall Switch,4-Way,Toggle,20A,Brown
Catalog Page #  607 

Price: $80.00 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorBrown
  • GradeHeavy Duty
HBL1224L
20
Brown
Locking

$124.75 / each

Wall Switch,4-Way,Toggle,20A,Brown
Catalog Page #  607 

Price: $124.75 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorBrown
  • GradeLocking
1224B
20
Brown
Spec

$30.55 / each

Wall Switch,4-Way,Toggle,20A,Brown
Catalog Page #  607 

Price: $30.55 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorBrown
  • GradeSpec
HBL1224GY
20
Gray
Heavy Duty

$80.00 / each

Wall Switch,4-Way,Toggle,20A,Gray
Catalog Page #  607 

Price: $80.00 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorGray
  • GradeHeavy Duty
1224GY
20
Gray
Spec

$30.55 / each

Wall Switch,4-Way,Toggle,20A,Gray
Catalog Page #  607 

Price: $30.55 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorGray
  • GradeSpec
HBL1224I
20
Ivory
Heavy Duty

$80.00 / each

Wall Switch,4-Way,Toggle,20A,Ivory
Catalog Page #  607 

Price: $80.00 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorIvory
  • GradeHeavy Duty
1224I
20
Ivory
Spec

$30.55 / each

Wall Switch,4-Way,Toggle,20A,Ivory
Catalog Page #  607 

Price: $30.55 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorIvory
  • GradeSpec
HBL1224R
20
Red
Heavy Duty

$80.00 / each

Wall Switch,4-Way,Toggle,Red
Catalog Page #  607 

Price: $80.00 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorRed
  • GradeHeavy Duty
HBL1224W
20
White
Heavy Duty

$80.00 / each

Wall Switch,4-Way,Toggle,20A,White
Catalog Page #  607 

Price: $80.00 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorWhite
  • GradeHeavy Duty
1224W
20
White
Spec

$30.55 / each

Wall Switch,4-Way,Toggle,20A,White
Catalog Page #  607 

Price: $30.55 / each

Technical Specs

  • ItemWall Switch
  • Switch Type4-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorWhite
  • GradeSpec