Skip Content

 
Wall Switch, 3-Way, Toggle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wall Switch, 3-Way, Toggle


Technical Specs

  • ItemWall Switch 
  • Switch Type3-Way 
  • StyleToggle 
  • Switch FunctionMaintained 
Amps AC
Please Select
Voltage AC
Please Select
Color
Please Select
Grade
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
31 Products
Compare /
Product #
Mfr.
Model #
Amps AC
Voltage AC
Color
Grade
Price
Qty
Please use Qty box to add item(s) to cart.
RS315I
15
120
Ivory
Residential

$4.41 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $4.41 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120
  • ColorIvory
  • GradeResidential
RS315W
15
120
White
Residential

$4.41 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $4.41 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120
  • ColorWhite
  • GradeResidential
CS315
15
120 to 277
Brown
Commercial

$10.15 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $10.15 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorBrown
  • GradeCommercial
HBL1203
15
120 to 277
Brown
Heavy Duty

$33.50 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $33.50 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorBrown
  • GradeHeavy Duty
HBL1203L
15
120 to 277
Brown
Locking

$47.40 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $47.40 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorBrown
  • GradeLocking
1203B
15
120 to 277
Brown
Spec

$11.25 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $11.25 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorBrown
  • GradeSpec
CS315GY
15
120 to 277
Gray
Commercial

$10.15 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $10.15 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorGray
  • GradeCommercial
HBL1203GY
15
120 to 277
Gray
Heavy Duty

$33.50 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $33.50 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorGray
  • GradeHeavy Duty
1203GY
15
120 to 277
Gray
Spec

$11.25 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $11.25 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorGray
  • GradeSpec
CS315I
15
120 to 277
Ivory
Commercial

$10.15 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $10.15 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorIvory
  • GradeCommercial
HBL1203I
15
120 to 277
Ivory
Heavy Duty

$33.50 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $33.50 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorIvory
  • GradeHeavy Duty
1203I
15
120 to 277
Ivory
Spec

$11.25 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $11.25 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorIvory
  • GradeSpec
CS315W
15
120 to 277
White
Commercial

$10.15 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $10.15 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorWhite
  • GradeCommercial
1203W
15
120 to 277
White
Spec

$11.25 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $11.25 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC15
  • Voltage AC120 to 277
  • ColorWhite
  • GradeSpec
CS320
20
120 to 277
Brown
Commercial

$12.31 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $12.31 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorBrown
  • GradeCommercial
HBL1223
20
120 to 277
Brown
Heavy Duty

$41.00 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $41.00 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorBrown
  • GradeHeavy Duty
HBL1223L
20
120 to 277
Brown
Locking

$57.25 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $57.25 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorBrown
  • GradeLocking
1223B
20
120 to 277
Brown
Spec

$13.53 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $13.53 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorBrown
  • GradeSpec
CS320GY
20
120 to 277
Gray
Commercial

$12.31 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $12.31 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorGray
  • GradeCommercial
HBL1223GY
20
120 to 277
Gray
Heavy Duty

$41.00 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $41.00 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorGray
  • GradeHeavy Duty
1223GY
20
120 to 277
Gray
Spec

$13.53 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $13.53 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorGray
  • GradeSpec
CS320I
20
120 to 277
Ivory
Commercial

$12.31 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $12.31 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorIvory
  • GradeCommercial
HBL1223I
20
120 to 277
Ivory
Heavy Duty

$41.00 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $41.00 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorIvory
  • GradeHeavy Duty
1223I
20
120 to 277
Ivory
Spec

$13.53 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $13.53 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorIvory
  • GradeSpec
1223R
20
120 to 277
Red
Construction

$13.53 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $13.53 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorRed
  • GradeConstruction
HBL1223R
20
120 to 277
Red
Heavy Duty

$41.00 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $41.00 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorRed
  • GradeHeavy Duty
CS320W
20
120 to 277
White
Commercial

$12.31 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $12.31 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorWhite
  • GradeCommercial
HBL1223W
20
120 to 277
White
Heavy Duty

$41.00 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $41.00 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorWhite
  • GradeHeavy Duty
1223W
20
120 to 277
White
Spec

$13.53 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $13.53 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC20
  • Voltage AC120 to 277
  • ColorWhite
  • GradeSpec
HBL3033
30
120 to 277
Brown
Heavy Duty

$72.80 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $72.80 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC30
  • Voltage AC120 to 277
  • ColorBrown
  • GradeHeavy Duty
HBL3033I
30
120 to 277
Ivory
Heavy Duty

$72.80 / each

Enter location to check availability
Wall SwitchSwitch Type: 3-Way, Switch Function: Maintained, Style: Toggle
Catalog Page #  610 

Price $72.80 / each

Technical Specs

  • ItemWall Switch
  • Switch Type3-Way
  • StyleToggle
  • Switch FunctionMaintained
  • Amps AC30
  • Voltage AC120 to 277
  • ColorIvory
  • GradeHeavy Duty
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More