Skip Content

Vacancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 1200 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vacancy Sensor, Sensor Type: Passive Infrared, Installation Type: Wall, 1200 sq. ft. Coverage

Price $52.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 29RX21
  • Mfr. Model # WS1001NW
  • UNSPSC # 46171608
  • Catalog Page # 553
  • Shipping Weight 0.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vacancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 1200 sq. ft.
  • Installation Type Wall
  • Viewing Angle 180 Degrees
  • Timer Range 20 sec. to 30 min.
  • Time Delay Manual
  • Watts @ 120V 500
  • Voltage 120VAC
  • For Use With Incandescent, LED and Fluorescent Lighting Loads
  • Color White
  • Standards UL and cUL Listed
  • Description/Special Features Night Light, Manual-On Operation, Tamper Resistant Lens
  • Includes Night Light, Nylon Wall Plate
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.