Skip Content

 
HUBBELL WIRING DEVICE-KELLEMS Motion Sensors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HUBBELL WIRING DEVICE-KELLEMS Motion Sensors


Technical Specs

  • ItemDual Technology Occupancy Sensor 
  • Sensor TypePassive Infrared/Ultrasonic 
  • Coverage1000 sq. ft. 
  • Installation TypeWall 
  • Viewing Angle180 Degrees 
  • Timer Range4 to 30 min. 
  • Time DelayAdaptive/Manual 
  • Watts @ 120V800/1000 
  • Watts @ 277V1800 
  • Voltage120/277VAC 
  • For Use WithAll Lighting Loads 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
AD1277I1
Ivory

$48.00 / each

Enter location to check availability
Occupancy Sensor,PIR/Ult,1000sq ft,Ivory
Catalog Page #  625 

Clearance Price $48.00 / each

Price $198.00 / each

Technical Specs

  • ItemDual Technology Occupancy Sensor
  • Sensor TypePassive Infrared/Ultrasonic
  • Coverage1000 sq. ft.
  • Installation TypeWall
  • Viewing Angle180 Degrees
  • Timer Range4 to 30 min.
  • Time DelayAdaptive/Manual
  • Watts @ 120V800/1000
  • Watts @ 277V1800
  • Voltage120/277VAC
  • For Use WithAll Lighting Loads
  • ColorIvory
AD1277W1
White

$188.00 / each

Enter location to check availability
Occupancy Sensor,PIR/Ult,1000sq ft,White
Catalog Page #  625 

Clearance Price $188.00 / each

Price $198.00 / each

Technical Specs

  • ItemDual Technology Occupancy Sensor
  • Sensor TypePassive Infrared/Ultrasonic
  • Coverage1000 sq. ft.
  • Installation TypeWall
  • Viewing Angle180 Degrees
  • Timer Range4 to 30 min.
  • Time DelayAdaptive/Manual
  • Watts @ 120V800/1000
  • Watts @ 277V1800
  • Voltage120/277VAC
  • For Use WithAll Lighting Loads
  • ColorWhite
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More