Skip Content

Manual Motor Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Manual Motor Switch

HUBBELL WIRING DEVICE-KELLEMS

Technical Specs

  • ItemManual Motor Switch 
  • OperatorToggle 
Amps AC
Please Select
Enclosure Type
Please Select
Number of Poles
Please Select
Item #Amps ACEnclosure TypeNumber of PolesAvailabilityPrice Qty
1MTD430NEMA 12

Typically in Stock

$85.20 / each

1MTD530NEMA 12

Typically in Stock

$91.35 / each

2EAV330NEMA 12

$66.20 / each

1MTD630NEMA 13

$180.75 / each

1MTD730NEMA 13

$164.00 / each

1MTD830NEMA 3/3R2

$122.85 / each

1MTD930NEMA 3/3R3

$150.75 / each

5HA3030Open3

$127.90 / each

5HA3140Open2

$109.40 / each

1MTE240Open3

Typically in Stock

$182.75 / each

1MTE350Open2

Typically in Stock

$145.15 / each

1MTE450Open3

Typically in Stock

$199.50 / each

1MTE560Open2

Typically in Stock

$196.75 / each

1MTE660Open3

Typically in Stock

$244.25 / each

1MTE785Open2

Typically in Stock

$224.50 / each

1MTE885Open3

Typically in Stock

$277.00 / each

Adding More Products