Skip Content

 
High Bay Occupancy Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Bay Occupancy Sensor

Technical Specs

  • Item High Bay Occupancy Sensor 
  • Color White 
Compatible With
Please Select
Description/Special Features
Please Select
For Use With
Please Select
Voltage
Please Select
Watts @ 120V
Please Select
Watts @ 277V
Please Select
Coverage
Please Select
Viewing Angle
Please Select
Timer Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By Keyword
  • occupancy sensors 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Compatible With
Description/Special Features
For Use With
Voltage
Watts @ 120V
Watts @ 277V
Coverage
Viewing Angle
Timer Range
Price
Qty
Please use Qty box to add item(s) to cart.
ATP120HB
Fluorescent Fixtures
PIR Technology, 120FT. Linear Coverage for Aisle Applications
120VAC Power Pack Hubble No. CU120A, 277VAC Power Pack Hubble No. CU277A
24VDC
300 sq. ft. @ 30 ft. Mounting Height
14 ft. Wide at 120 ft.
8 to 40 min.

$294.75 / each

Enter location to check availability
Catalog Page #  557 

Price $294.75 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent Fixtures
  • Description/Special Features PIR Technology, 120FT. Linear Coverage for Aisle Applications
  • For Use With 120VAC Power Pack Hubble No. CU120A, 277VAC Power Pack Hubble No. CU277A
  • Voltage 24VDC
  • Coverage 300 sq. ft. @ 30 ft. Mounting Height
  • Viewing Angle 14 ft. Wide at 120 ft.
  • Timer Range 8 to 40 min.
  • Color White
HMHB21UPCW
Fluorescent, LED, Induction Fixtures
(1) Relay, NEMA 3R, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
120 to 347VAC
800
1200
5500 sq. ft. @ 30 ft. Mounting Height
360 Degrees
4/8/16/30 min.

$126.70 / each

Enter location to check availability
Catalog Page #  557 

Price $126.70 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent, LED, Induction Fixtures
  • Description/Special Features (1) Relay, NEMA 3R, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
  • Voltage 120 to 347VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 5500 sq. ft. @ 30 ft. Mounting Height
  • Viewing Angle 360 Degrees
  • Timer Range 4/8/16/30 min.
  • Color White
HMHB22UPCW
Fluorescent, LED, Induction Fixtures
(2) Relay, NEMA 3R, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
120 to 347VAC
800
1200
5500 sq. ft. @ 30 ft. Mounting Height
360 Degrees
4/8/16/30 min.

$145.70 / each

Enter location to check availability
Catalog Page #  557 

Price $145.70 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent, LED, Induction Fixtures
  • Description/Special Features (2) Relay, NEMA 3R, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
  • Voltage 120 to 347VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 5500 sq. ft. @ 30 ft. Mounting Height
  • Viewing Angle 360 Degrees
  • Timer Range 4/8/16/30 min.
  • Color White
HMHB23APCW
Fluorescent, LED, Induction Fixtures
IP65 Watertight, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
CU series control unit: CU300HD and CU347A
208/240VAC
800
1200
5500 sq. ft. @ 30 ft. Mounting Height
360 Degrees
4/8/16/30 min.

$137.20 / each

Enter location to check availability
Catalog Page #  NA

Price $137.20 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent, LED, Induction Fixtures
  • Description/Special Features IP65 Watertight, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
  • For Use With CU series control unit: CU300HD and CU347A
  • Voltage 208/240VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 5500 sq. ft. @ 30 ft. Mounting Height
  • Viewing Angle 360 Degrees
  • Timer Range 4/8/16/30 min.
  • Color White
HMHB2LVPCW
Fluorescent, LED, Induction Fixtures
IP65 Watertight, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
Mfr. No. CU300A, CU300HD
24VDC
800
1200
5500 sq. ft. @ 30 ft. Mounting Height
360 Degrees
4/8/16/30 min.

$110.25 / each

Enter location to check availability
Catalog Page #  NA

Price $110.25 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent, LED, Induction Fixtures
  • Description/Special Features IP65 Watertight, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
  • For Use With Mfr. No. CU300A, CU300HD
  • Voltage 24VDC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 5500 sq. ft. @ 30 ft. Mounting Height
  • Viewing Angle 360 Degrees
  • Timer Range 4/8/16/30 min.
  • Color White
HMHB23BPCW
Fluorescent, LED, Induction Fixtures
IP65 Watertight, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
Mfr. No. CU300A, CU300HD
480VAC
800
1200
5500 sq. ft. @ 30 ft. Mounting Height
360 Degrees
4/8/16/30 min.

$137.20 / each

Enter location to check availability
Catalog Page #  NA

Price $137.20 / each

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent, LED, Induction Fixtures
  • Description/Special Features IP65 Watertight, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
  • For Use With Mfr. No. CU300A, CU300HD
  • Voltage 480VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 5500 sq. ft. @ 30 ft. Mounting Height
  • Viewing Angle 360 Degrees
  • Timer Range 4/8/16/30 min.
  • Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More