Skip Content

Cord Grip,3/4 In NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cord Grip, 3/4 In NPT

Price $108.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6D133
  • Mfr. Model # 074-01-1249
  • UNSPSC # 39121719
  • Catalog Page # 587
  • Shipping Weight 0.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStrain Relief Cord Grip
  • TypeLiquid-tight
  • Cord Grip TypeStraight
  • Cable Dia. Range (In.)0.750 to 0.875
  • Conduit Size (In.)3/4
  • NPT Size (In.)3/4
  • Material of ConstructionAluminum with Stainless Steel Mesh
  • StandardsUL/CSA
  • IncludesStainless Steel Mesh

Compliance and Restrictions

None

Details

Liquid-Tight Cord Connectors and Liquid-Tight Cord Mesh Grips
UL Listed, CSA Certified.
Aluminum with Stainless Steel Mesh Grips
Deluxe stainless steel cord/cable grips completely eliminate pull tension on terminals, indoors or outdoors, sealing out moisture and cutting oils. Grips control cable arc-of-bend and prevent cord pullout. Corrosion resistant with aluminum fitting that connects to box or hub, effectively sealing out contaminants. Useful in wiring enclosures, pendant stations, construction sites, processing and material handling equipment, pumps, motors, and machine tools.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.