Skip Content

Gray Flexible Nonmetallic Liquid Tight Conduit, G Series, 1/2" Conduit Size, 100 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gray Flexible Nonmetallic Liquid Tight Conduit, G Series, 1/2" Conduit Size, 100 ft. Length

Price $125.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6D075
  • Mfr. Model # G1050
  • UNSPSC # 39121202
  • Catalog Page # 418
  • Shipping Weight 15.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible PVC Conduit and Fittings
Fused PVC materials form a rugged and tough, but flexible, conduit with no metal core. Nonconductive, lightweight, nonmetallic materials provide corrosion resistance. Conduit cuts easily and cleanly and resists crushing and crimping. Suitable for all standard-duty applications. Liquid-tight for inside or outside use.
UL Listed (PolyTuff® II is UL Recognized), CSA Certified, NEC Article 351-B.

View More

Technical Specs

  • Item Flexible Nonmetallic Liquid Tight Conduit
  • Series G
  • Conduit Size 1/2"
  • Length 100 ft.
  • Color Gray
  • Core Material PVC
  • Temp. Range 0 Degrees to 176 Degrees F
  • Standards UL E94909 M/CSA LL66786
  • Inside Dia. 0.632"
  • Outside Dia. 0.830"
  • Bend Radius 3"
  • Jacket Material Fused PVC
  • Special Features Polytuff 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.