Skip Content

Tool Retractor,6.0 Ft,For 3.0-5.0 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tool Retractor, 6.0 Ft, For 3.0-5.0 Lb

Price $82.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HH09
  • Mfr. Model # BD-05
  • UNSPSC # 27112809
  • Catalog Page # 3151
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable cable is 270-lb. test, 0.047" dia. 7 x 7 strand galvanized steel, nylon-covered aircraft cable.

View More

Technical Specs

  • Item Tool Retractor
  • Series BD
  • For Tool Weighing 3 to 5 lb.
  • Cable Length 6 ft.
  • Ratchet Lock No
  • Reel Weight 1.1 lb.
  • Overall Height 9-1/4"
  • Overall Width 2-7/8"
  • Overall Depth 4"
  • Housing Material Steel
  • Cable Material Galvanized Steel
  • Lock Mechanism No
  • Tension Adjustment Hand Knob Windable Spring
  • Features 270 Pound Test Cable
  • Includes Adjustable Cable Stop, Lower Safety Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by We have serveral of these tool retractors throughout our factory. They are constantly used every day, and last for years. We use them to hang pnuematic nail guns and staplers from the ceiling near the work station. They save time, and keep the work area effeciently organized. April 18, 2013
Rated 5 out of 5 by Product work well with our application, Product is good. Performs well and was a wise choice for the product that we are using it in. March 23, 2012
  • 2016-02-06 T20:04:57.673-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6HH09, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about DanStott is loaded.
Additional information about DanStott could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
With a tool retractor, you will bring the tool down to the use level and then have it drawn back up after use. With a tool balancer, you can park the tool anywhere along the cable length.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:09:05.485-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HH09, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:05.487-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HH09, prod, sort_default
1 of 1