Skip Content

SnapFit Keystone Stereo Jack,3.5mm,Screw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SnapFit Keystone Stereo Jack, 3.5mm, Screw

Price $27.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15D930
  • Mfr. Model # SF35STW
  • UNSPSC # 43222806
  • Catalog Page # 461
  • Shipping Weight 0.005 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSnap Fit Keystone Stereo Jack
  • Type3.5mm, Screw Terminal
  • Number of Ports1
  • ColorWhite
  • For Use WithAll 3.5mm plugs and cables and Hubbell Work Station Products
  • Depth.973
  • Height.83
  • Width.68
  • MaterialNylon
  • Wire Size28AWG
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does it fit in..

M looking to replace aux adapter to my 2010 Toyota corolla n is very similar, I already have the connection wire just need the actual aux jack n piece would it wrk ?
2 years ago
by
Read all my Q&A
 
Please wait while more information about Reynaldo is loaded.
Additional information about Reynaldo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-20T19:37:40.294-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15D930, prod, sort_default
1 of 1
  • 2015-04-20T19:37:40.296-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15D930, prod, sort_default
1 of 1