Skip Content

LED Refit Downlight,1100L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

LED Refit Downlight, 1100L

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 13T354
  • Mfr. Model # RLF6LED-6LFLED530K-RWD6
  • UNSPSC # 39111521
  • Catalog Page # N/A
  • Shipping Weight 7.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hubbell® Prescolite is the industry's first LED retrofit kit for commercial-grade, open plaster-frame downlights. The modular design allows quick installation from below the ceiling. CSA Certified and C-UL Listed for use in wet locations. RoHS compliant.

View More

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 6"
  • Watts 17.3
  • Lumens Per Watt 50
  • Voltage 120 to 277
  • Color Temp. 3000K
  • CRI 80
  • Width 8-7/8"
  • Rated Life 50,000 hr.
  • Temp. Range -20 Degrees To 40 Degrees C
  • Standards CSA C/US Wet Location Listed
  • Height 6-3/4"
  • Length 12-3/4"
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.