Skip Content

Downlight Light Engine,LED,13.3 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Downlight Light Engine, LED, 13.3 Watts

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3GPG8
  • Mfr. Model # 6D935K
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 2.5 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for commercial task, general purpose, grazing, and accent lighting. UL Certified for wet locations.

View More

Technical Specs

  • Item Downlight Light Engine
  • Color Temp. 3500K
  • CRI 74
  • Length 14-7/16"
  • Width 11-3/4"
  • Height 7-1/4"
  • Lumens 521
  • Voltage 120
  • Watts 13.3
  • Lumens Per Watt 45
  • Temp. Range -40 to 50 Degrees C
  • Rated Life 50,000 hrs.
  • Standards RoHS Compliant, UL Certified
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.