Skip Content

LED Floodlight,10.7W,CRI 70,489L,5000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Floodlight, 10.7W, CRI 70,489L, 5000K

Price $411.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13T375
  • Mfr. Model # ALF-6LU-5K-BZ
  • UNSPSC # 39111704
  • Catalog Page # 710
  • Shipping Weight 3.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Floodlight
  • Watts10.7
  • Voltage120 to 277VAC
  • Lumens Per Watt48
  • Color Temp.5000K
  • Rated Life50,000 hr.
  • Length12"
  • Width1-1/2"
  • Height7"
  • Housing FinishDark Bronze
  • MountingKnuckle
  • Light DistributionWide Flood
  • Lumens489
  • Housing MaterialExtruded Aluminum
  • CRI70
  • Temp. Range-30 Degrees to 130 Degrees F
  • Lens MaterialTempered Glass
  • Warranty5 yr.
  • StandardsUL Listed 1598 Wet
  • LED Replacement For70W HPS/MH
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Designed with an integrated solid-state driver, this LED light is ideal for working outdoors in dark conditions. It reduces replacement costs with a 50,000-hr. rated life.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Bigorangelarry is loaded.
Additional information about Bigorangelarry could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer: "Wide 110 degree lateral spread covers three times the set back distance with uniform light."

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about dec8275 is loaded.
Additional information about dec8275 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Because your question is incomplete and/or unclear about what you want answered, please contact us at 800-323-0620.

Thank you for using Grainger Ask & Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:17:42.265-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13T375, prod, sort_default
1 of 1
  • 2015-05-21T20:17:42.339-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13T375, prod, sort_default
1 of 1